
Board Connector, 29 Contact(S), 2 Row(S), Female, Straight, 0.05 Inch Pitch, Press Fit Terminal,
Mfr # 878630025
Zoro # G705891139
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
Key Features
Max. Voltage
30V
Max. Temp.
55°C
Standards
CSA Certified; UL E29179
Connector Type
Female
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
878630025
Zoro #
G705891139
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
30V
Max. Temp.
55°C
Standards
CSA Certified; UL E29179
Connector Type
Female
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
0.8 mm; 1.27 mm
Terminal Type
Through Hole - Compliant Pin
Number of Rows
2
Current Rating
1.5 A
Number of Contacts
29
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Board Connector, 29 Contact(S), 2 Row(S), Female, Straight, 0.05 Inch Pitch, Press Fit Terminal, Locking, Black Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.