Zoro Homepage

Board Connector, 3 Contact(S), 1 Row(S), 0.098 Inch Pitch, Crimp Terminal, Locking, Plug

  • Mfr # 5005930300

  • Zoro # G605893332


product price: $0.13
/ea
Sold in multiples of 800 for $104.00

Key Features

Max. Temp.
85°C
Material
Polyester
Color
Natural
Connector Type
Plug
Hole Center to Center
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005930300
Zoro #
G605893332
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
85°C
Material
Polyester
Color
Natural
Connector Type
Plug
Hole Center to Center
2.5 mm
Number of Rows
1
Number of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.