
Board Connector, 3 Contact(S), 1 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking, Natural
Mfr # 5041930300
Zoro # G905892400
product price: $0.18
/ea
Sold in multiples of 863 for $155.34
Key Features
Application
Wire-to-Board
Series
504193
Glow-Wire Capable
No
Gender
Receptacle
Color - Resin
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5041930300
Zoro #
G905892400
UPC #
-
Country of Origin
Malaysia
Details
Application
Wire-to-Board
Series
504193
Glow-Wire Capable
No
Gender
Receptacle
Color - Resin
White
Polarized to Mating Part
Yes
Circuits (maximum)
3
Temperature Range - Operating
-25° to +85°C
Product Name
Micro-Lock
Material - Resin
Polyester
Number of Rows
1
Lock to Mating Part
Yes
Current - Maximum per Contact
1.5A
Pitch - Mating Interface
1.25mm
Description
Board Connector, 3 Contact(S), 1 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking, Natural Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.