
Board Connector, 3 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Crimp Terminal, (Discontinued)
- Mfr # 510050300
- Zoro # G305893397
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510050300
Zoro #
G305893397
UPC #
-
Country of Origin
Japan
Details
Application
Signal, Wire-to-Wire
Series
51005
Material - Resin
Polyester
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Pitch - Mating Interface
2.00mm
Stackable
No
Color - Resin
Natural
Circuits (maximum)
3
Gender
Receptacle
Current - Maximum per Contact
2.0A
Number of Rows
1
CSA
LR19980
UL
E29179
Lock to Mating Part
None
Description
Board Connector, 3 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Crimp Terminal, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.