Zoro Homepage

Board Connector 3 Contact(S) 1 Row(S) Male

  • Mfr # 511120320

  • Zoro # G505893241


product price: $0.21
/ea
Sold in multiples of 848 for $178.08

Key Features

Application
Signal, Wire-to-Wire
Series
51112
UL
E29179
Gender
Plug
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511120320
Zoro #
G505893241
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Wire
Series
51112
UL
E29179
Gender
Plug
CSA
LR19980
Stackable
No
Panel Mount
Yes
Circuits (maximum)
3
Number of Rows
1
Pitch - Mating Interface
2.50mm
Temperature Range - Operating
-40° to +105°C
Color - Resin
Natural
Glow-Wire Capable
No
Material - Resin
Polyester
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.