
Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,
Mfr # 22288033
Zoro # G705892020
product price: $0.17
/eaSold in multiples of 500 for $85.00
Key Features
Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22288033
Zoro #
G705892020
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Features
Breakaway; Surface Mount Compatible
Hole Center to Center
2.54 mm
Number of Rows
1
Flammability Rating
UL 94V-0
Current Rating
4 A
Contact Finish
Gold Plated
Number of Contacts
3
Terminal Finish
Tin Plated
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.