Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901210923

  • Zoro # G705891122


product price: $0.79
/ea
Sold in multiples of 150 for $118.50

Key Features

Max. Voltage
350V
Max. Temp.
187°C
Standards
UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901210923
Zoro #
G705891122
UPC #
-
Country of Origin
Indonesia

Details

Max. Voltage
350V
Max. Temp.
187°C
Standards
UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Black
Material
Polyester
Features
Breakaway
Number of Rows
1
Contact Finish
Gold Plated
Number of Contacts
3
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.