
Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 26481032
- Zoro # G605892724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26481032
Zoro #
G605892724
UPC #
-
Country of Origin
India
Details
Max. Temp.
235°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Hole Center to Center
3.96 mm
Material
Polyester
Terminal Type
Through Hole
Features
Breakaway
Color
Black
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Contacts
3
Current Rating
7 A
Number of Rows
1
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.