Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,  5600200320

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 5600200320
  • Zoro # G105894051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5600200320
Zoro #
G105894051
UPC #
-
Country of Origin
China

Details

Max. Voltage
125V AC/DC
Max. Temp.
255°C
Standards
UL E29179
Color
Natural
Material
Polyamide
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Number of Contacts
3
Current Rating
3 A
Number of Rows
1
Flammability Rating
SC-0
Contact Finish
Tin Plated

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Natural Insulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.