Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal,

  • Mfr # 533750390

  • Zoro # G105893771


product price:  $0.31
/ea
Sold in multiples of 900 for $279.00

Key Features

Application
Signal, Wire-to-Board
Series
53375
Breakaway
No
Product Name
Mini-Lock
Material - Plating Termination
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533750390
Zoro #
G105893771
UPC #
-
Country of Origin
Japan

Dimensions

PC Tail Length
3.40mm
PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
53375
Breakaway
No
Product Name
Mini-Lock
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +105°C
Flammability
94V-0
First Mate / Last Break
No
Voltage - Maximum
250V
Pitch - Mating Interface
2.50mm
Polarized to PCB
Yes
Lock to Mating Part
Yes
Current - Maximum per Contact
3.0A
Guide to Mating Part
No
Durability (mating cycles max)
30
Circuits (Loaded)
3
Termination Interface Style
Through Hole
Keying to Mating Part
None
CSA
LR19980
Orientation
Vertical
UL
E29179
Glow-Wire Capable
No
Shrouded
Fully
PCB Retention
Yes
Number of Rows
1
Component Type
PCB Header
PCB Locator
Yes
Polarized to Mating Part
Yes
Stackable
No
Material - Plating Mating
Tin

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Locking, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.