This item is Discontinued.

Molex Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black 901200923

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 901200923
  • Zoro # G305891034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901200923
Zoro #
G305891034
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Max. Voltage
350V AC/DC
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
90120
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Polyester
Color
Black
Features
Breakaway
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
3 A
Terminal Finish
Nickel Plated
Flammability Rating
UL 94V-0
Number of Contacts
3
First Mate / Last Break
No
Polarized to PCB
No
Current - Maximum per Contact
3.0A
Material - Plating Termination
Nickel
Flammability
94V-0
Breakaway
Yes
Stackable
No
Material - Resin
Polyester
Glow-Wire Capable
No
Material - Plating Mating
Gold
Max-Duration
3
Lock to Mating Part
None
Circuits (Loaded)
3
Durability (mating cycles max)
500
Guide to Mating Part
No
Max-Temp
235
Shrouded
No
Product Name
C-Grid III
UL
E29179
Keying to Mating Part
None
Temperature Range - Operating
-55° to +125°C
Orientation
Vertical
PCB Retention
None
CSA
LR19980
Polarized to Mating Part
No
Material - Metal
Brass
PCB Locator
No
Component Type
PCB Header
Plating min - Mating
0.762µm
Pitch - Mating Interface
2.54mm

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.