Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,  22292031

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 22292031
  • Zoro # G505892039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22292031
Zoro #
G505892039
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.508 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
6410
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Material
Nylon
Hole Center to Center
2.54 mm
Color
Natural
Number of Rows
1
Flammability Rating
UL 94V-0
Current Rating
4 A
Number of Contacts
3
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Max-Temp
235
Max-Duration
5
Product Name
KK 254
PCB Retention
None
Plating min - Mating
0.508µm
PCB Locator
No
Material - Resin
Nylon
Circuits (Loaded)
3
Stackable
No
First Mate / Last Break
No
Flammability
94V-0
Component Type
PCB Header
Lock to Mating Part
Yes
Current - Maximum per Contact
4.0A
Pitch - Mating Interface
2.54mm
Material - Plating Termination
Tin
Breakaway
No
Material - Metal
Brass
Polarized to PCB
No
Color - Resin
Natural (White)
UL
E29179
Orientation
Vertical
Shrouded
Partial
Temperature Range - Operating
See Product Specification
Keying to Mating Part
None
CSA
LR19980
Glow-Wire Capable
No
Guide to Mating Part
No
Polarized to Mating Part
Yes
Material - Plating Mating
Gold

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.