Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 353130360

  • Zoro # G605893318


product price: $0.31
/ea
Sold in multiples of 300 for $93.00

Key Features

Application
Power, Wire-to-Board
Series
35313
Flammability
94V-0
Polarized to Mating Part
Yes
Breakaway
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
353130360
Zoro #
G605893318
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

PC Tail Length
3.40mm
PCB Thickness - Recommended
1.60mm

Details

Application
Power, Wire-to-Board
Series
35313
Flammability
94V-0
Polarized to Mating Part
Yes
Breakaway
No
Current - Maximum per Contact
7.0A
CSA
LR19980
First Mate / Last Break
No
Durability (mating cycles max)
30
Shrouded
Partial
Component Type
PCB Header
Stackable
No
Temperature Range - Operating
-40° to +105°C
Termination Interface Style
Through Hole
Material - Plating Mating
Tin
Orientation
Vertical
Polarized to PCB
No
Plating min - Mating
5.080µm
Material - Plating Termination
Tin
Keying to Mating Part
None
Lock to Mating Part
Yes
Number of Rows
1
Voltage - Maximum
250V
UL
E29179
Color - Resin
Natural
Material - Resin
Nylon
Pitch - Mating Interface
3.96mm
Circuits (Loaded)
3
PCB Retention
None
Guide to Mating Part
No
Glow-Wire Capable
No
PCB Locator
No

Description

Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.