
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal,
Mfr # 416710002
Zoro # G905892486
product price: $0.59
/ea
Sold in multiples of 150 for $88.50
Key Features
Max. Voltage
250V
Max. Temp.
235°C
Application
Power, Wire-to-Board
Series
41671
Standards
CSA Certified; UL E29179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416710002
Zoro #
G905892486
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.381 µm
PC Tail Length
4.37mm
PCB Thickness - Recommended
1.60mm
Description
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, 0.156 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.