
Board Connector, 3 Contact(S), 1 Row(S), Male, Straight, Solder Terminal
Mfr # 399800403
Zoro # G105892842
product price: $3.15
/eaSold in multiples of 30 for $94.50
Key Features
Max. Voltage
300V
Max. Temp.
140°C
Series
39980
Standards
UL E48521
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
399800403
Zoro #
G105892842
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
3.81 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.81mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.