Zoro Homepage

Board Connector, 3 Contact(S), Female, Straight, Locking, Yellow Insulator

  • Mfr # 351503319

  • Zoro # G305892406


product price: $0.27
/ea
Sold in multiples of 350 for $94.50

Key Features

Application
Power, Wire-to-Wire
Series
35150
Material - Resin
PET/PC
Color - Resin
Yellow
Polarized to Mating Part
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351503319
Zoro #
G305892406
UPC #
-
Country of Origin
Korea, Republic of

Details

Application
Power, Wire-to-Wire
Series
35150
Material - Resin
PET/PC
Color - Resin
Yellow
Polarized to Mating Part
Yes
Gender
Receptacle
Number of Rows
1
UL
E29179
Circuits (maximum)
3
Glow-Wire Capable
Yes
Temperature Range - Operating
-40° to +110°C
Pitch - Mating Interface
7.30mm
Product Name
VersaBlade
Stackable
No
CSA
LR19980
Lock to Mating Part
Yes
Panel Mount
Yes
Keying to Mating Part
None
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.