
Board Connector, 3 Contact(S), Female, Straight, Wire Terminal, Locking, Natural Insulator
Mfr # 15311031
Zoro # G405892337
product price: $0.26
/eaSold in multiples of 313 for $81.38
Key Features
Application
Power, Wire-to-Wire
Series
5025
Stackable
No
Number of Rows
1
Panel Mount
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15311031
Zoro #
G405892337
UPC #
-
Country of Origin
Japan
Details
Application
Power, Wire-to-Wire
Series
5025
Stackable
No
Number of Rows
1
Panel Mount
Yes
Polarized to Mating Part
Yes
UL
E29179
Circuits (maximum)
3
Flammability
94V-2
Temperature Range - Operating
-40° to +105°C
Ports
1
CSA
LR19980
Glow-Wire Capable
No
Gender
Plug
Pitch - Mating Interface
4.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.