
Board Connector, 3 Contact(S), Female, Straight, Wire Terminal, Locking, Natural Insulator (Discontinued)
- Mfr # 15311033
- Zoro # G405892252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15311033
Zoro #
G405892252
UPC #
-
Country of Origin
Japan
Details
Application
Power, Wire-to-Wire
Series
5025
Number of Rows
1
Pitch - Mating Interface
4.80mm
Polarized to Mating Part
Yes
Gender
Plug
UL
E29179
Flammability
94V-2
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Ports
1
Circuits (maximum)
3
Stackable
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.