
Board Connector, 30 Contact(S), 1 Row(S), Female, Straight, 0.016 Inch Pitch, Surface Mount (Discontinued)
- Mfr # 5010833010
- Zoro # G105893481
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010833010
Zoro #
G105893481
UPC #
822348750870
Country of Origin
Japan
Details
Item
Micro IDT Coaxial Connector
Max. Voltage
30V AC/DC
Max. Temp.
75°C
Application
Signal, Wire-to-Board
Series
501083
Terminal Type
Surface Mount
Material
High Temperature Thermoplastic
Sub-Category
PCB Receptacles
Color
Black
Hole Center to Center
0.4 mm
Terminal Finish
Gold Plated
Number of Rows
1
Number of Contacts
30
Current Rating
0.2 A
Contact Finish
Gold Plated
Description
Board Connector, 30 Contact(S), 1 Row(S), Female, Straight, 0.016 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.