
Board Connector, 30 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)
- Mfr # 878333020
- Zoro # G705891108
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
878333020
Zoro #
G705891108
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Temp.
265°C
Max. Voltage
125V
Standards
CSA Certified; UL E29179
Color
Black
Features
Surface Mount Compatible
Hole Center to Center
2 mm
Terminal Type
Through Hole
Material
Nylon
Current Rating
2 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
2
Number of Contacts
30
Contact Finish
Gold Plated
Description
Board Connector, 30 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.