Zoro Homepage

Board Connector, 30 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 10894302

  • Zoro # G905787089


product price: $7.79
/ea
Sold in multiples of 15 for $116.85

Key Features

Color
Black
Insulation Material
Polyester
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10894302
Zoro #
G905787089
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
3.81 µm
PC Tail Length
2.79mm

Details

Item
C-Grid
Color
Black
Insulation Material
Polyester
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
Current
3 A
Series
70216
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
235 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Features
Breakaway
Number of Rows
2
Terminal Type
Through Hole
Number of Contacts
30
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Max. Temp.
235°C
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Durability (mating cycles max)
50
UL
E29179
Glow-Wire Capable
No
Current - Maximum per Contact
3.0A
Stackable
Yes
PCB Retention
None
Circuits (Loaded)
30
Max-Temp
235
Breakaway
Yes
Product Name
C-Grid
Orientation
Right Angle
Shrouded
No
Max-Duration
5
Material - Plating Mating
Gold
Polarized to Mating Part
No
Component Type
PCB Header
Max-Cycle
1
Material - Plating Termination
Tin
Material - Resin
Polyester
PCB Locator
No
Material - Metal
Brass, Phosphor Bronze
Flammability
94V-0
Plating min - Mating
3.810µm
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Polarized to PCB
No
Pitch - Mating Interface
2.54mm
Lock to Mating Part
None

Description

Board Connector, 30 Contact(S), 2 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.