
Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, (Discontinued)
- Mfr # 877593050
- Zoro # G805891114
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
877593050
Zoro #
G805891114
UPC #
-
Country of Origin
Indonesia
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Voltage
125V
Max. Temp.
260°C
Standards
UL E29179
Color
Black
Features
Breakaway
Hole Center to Center
2 mm
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Number of Rows
2
Current Rating
2 A
Number of Contacts
30
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Description
Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.