Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,

  • Mfr # 878326423

  • Zoro # G605890881


product price: $5.15
/ea
Sold in multiples of 500 for $2,575.00

Key Features

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878326423
Zoro #
G605890881
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
2 mm
Color
Black
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Current Rating
2 A
Number of Contacts
30
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Stackable
No
Pitch - Mating Interface
2.00mm
First Mate / Last Break
No
Max-Cycle
1
Product Name
Milli-Grid
Circuits (Loaded)
30
PCB Locator
No
Max-Duration
10
Durability (mating cycles max)
100
Component Type
PCB Header
Keying to Mating Part
Yes
Flammability
94V-0
PCB Retention
None
Current - Maximum per Contact
2.0A
Robotic Placement
Pick and Place Cap
Lock to Mating Part
Yes
Shrouded
Fully
Plating min - Mating
0.762µm
UL
E29179
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Polarized to PCB
No
Guide to Mating Part
No
Glow-Wire Capable
No
CSA
LR19980
Orientation
Vertical
Breakaway
No
Max-Temp
260
Temperature Range - Operating
-55° to +105°C

Description

Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.