Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 30 Contact(S), 2 Row(S), Male, Straight, Surface Mount Terminal

  • Mfr # 878326462

  • Zoro # G005890870


product price: $2.79
/ea
Sold in multiples of 500 for $1,395.00

Key Features

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878326462
Zoro #
G005890870
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.051 µm

Details

Max. Voltage
125V
Max. Temp.
260°C
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Color
Black
Features
Surface Mount Compatible
Material
Nylon
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Current Rating
2 A
Number of Rows
2
Flammability Rating
UL 94V-0
Number of Contacts
30
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Durability (mating cycles max)
100
First Mate / Last Break
No
UL
E29179
Pitch - Mating Interface
2.00mm
Product Name
Milli-Grid
Component Type
PCB Header
CSA
LR19980
Breakaway
No
Glow-Wire Capable
No
Plating min - Mating
0.051µm
Guide to Mating Part
No
Keying to Mating Part
Yes
Max-Duration
10
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Orientation
Vertical
Material - Plating Termination
Tin
Current - Maximum per Contact
2.0A
PCB Retention
None
Temperature Range - Operating
-55° to +105°C
Material - Plating Mating
Gold
Max-Temp
260
Circuits (Loaded)
30
Material - Resin
Nylon
Flammability
94V-0
Shrouded
Fully
Polarized to PCB
No
Stackable
No
PCB Locator
No
Max-Cycle
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.