Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 30 Contact(S), Female, Straight, Solder Terminal, Locking, Black Insulator,  465623008

Board Connector, 30 Contact(S), Female, Straight, Solder Terminal, Locking, Black Insulator, (Discontinued)

  • Mfr # 465623008
  • Zoro # G905893346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465623008
Zoro #
G905893346
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.127 µm
PCB Thickness - Recommended
1.58mm

Details

Max. Voltage
600V AC; 250V DC
Max. Temp.
105°C
Application
Board-to-Board, Power, Signal
Series
46562
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole - Compliant Pin
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm, 5.5 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
2.5 A; 55 A
Number of Contacts
30
Contact Finish
Gold Plated
PCB Locator
No
Durability (mating cycles max)
200
Lock to Mating Part
No
Keying to Mating Part
None
Component Type
PCB Receptacle
(p)ower-(s)ignal Configuration
3p - 24s - 3p
Product Name
EXTreme Ten60Power
Circuits (Loaded)
30
CSA
LR19980
Voltage - Maximum
600V AC / 250V DC
Flammability
94V-0
Polarized to PCB
Yes
Plating min - Mating
0.127µm
Current - Maximum per Contact
2.5A, 55.0A
UL
E29179
Pitch - Mating Interface
2.54mm, 5.50mm
Polarized to Mating Part
Yes
Orientation
Vertical
Glow-Wire Capable
No
Material - Resin
High Temperature Thermoplastic
Stackable
No
PCB Retention
None
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Temperature Range - Operating
-40° to +105°C
Grounding to PCB
No
Material - Metal
Copper
Guide to Mating Part
Top, Yes

Description

Board Connector, 30 Contact(S), Female, Straight, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.