Board Connector, 32 Contact(S), 2 Row(S), Male Or Female, 0.1 Inch Pitch, Crimp Terminal, Black

  • Mfr # 22552323

  • Zoro # G105891968


product price: $1.69
/ea
Sold in multiples of 48 for $81.12

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified; UL E29179
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22552323
Zoro #
G105891968
UPC #
-
Country of Origin
Malaysia

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70450
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
32
Flammability Rating
UL 94V-0
Temperature Range - Operating
-40° to +105°C
UL
E29179
Material - Resin
Polyester
Glow-Wire Capable
No
CSA
LR19980
Flammability
94V-0
Circuits (maximum)
32
Stackable
Yes
Pitch - Mating Interface
2.54mm
Product Name
SL
Breakaway
No

Description

Board Connector, 32 Contact(S), 2 Row(S), Male Or Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.