Board Connector, 32 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 901310776

  • Zoro # G305891294


product price:  $3.69
/ea
Sold in multiples of 20 for $73.80

Key Features

Application
Signal, Wire-to-Board
Series
90131
Shrouded
No
PCB Retention
None
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901310776
Zoro #
G305891294
UPC #
-
Country of Origin
Indonesia

Dimensions

PC Tail Length
2.90mm

Details

Application
Signal, Wire-to-Board
Series
90131
Shrouded
No
PCB Retention
None
CSA
LR19980
Material - Resin
Polyester
Guide to Mating Part
No
Color - Resin
Black
Current - Maximum per Contact
3.0A
Stackable
Yes
Material - Metal
Brass
Temperature Range - Operating
-55° to +125°C
Material - Plating Mating
Gold
Number of Rows
2
Pitch - Mating Interface
2.54mm
Lock to Mating Part
None
Product Name
C-Grid III
Component Type
PCB Header
Polarized to PCB
No
Polarized to Mating Part
No
Orientation
Vertical
Glow-Wire Capable
No
Keying to Mating Part
None
PCB Locator
No
Termination Interface Style
Through Hole
Voltage - Maximum
350V
Material - Plating Termination
Tin
Breakaway
Yes
First Mate / Last Break
No
Circuits (Loaded)
32

Description

Board Connector, 32 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.