
Board Connector, 34 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking Mech,
Mfr # 901600134
Zoro # G405891118
product price: $1.89
/eaSold in multiples of 55 for $103.95
Key Features
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Color
Black
Connector Type
Receptacle
Material
Polyphenylene Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901600134
Zoro #
G405891118
UPC #
-
Country of Origin
Singapore
Details
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Color
Black
Connector Type
Receptacle
Material
Polyphenylene Oxide
Number of Rows
2
Number of Contacts
34
Description
Board Connector, 34 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking Mech, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.