Zoro Homepage

Board Connector, 34 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 878333421

  • Zoro # G005890924


product price: $4.39
/ea
Sold in multiples of 28 for $122.92

Key Features

Max. Temp.
265°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87833
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878333421
Zoro #
G005890924
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.16mm

Details

Max. Temp.
265°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87833
Standards
CSA Certified; UL E29179
Hole Center to Center
2 mm
Terminal Type
Through Hole
Material
Nylon
Color
Black
Features
Surface Mount Compatible
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
2 A
Contact Finish
Gold Plated
Number of Contacts
34
Guide to Mating Part
No
Orientation
Right Angle
Material - Metal
Phosphor Bronze
Component Type
PCB Header
Current - Maximum per Contact
2.0A
Breakaway
No
UL
E29179
Max-Temp
265
First Mate / Last Break
No
Material - Resin
Nylon
Keying to Mating Part
None
Max-Cycle
1
Pitch - Mating Interface
2.00mm
CSA
LR19980
Lock to Mating Part
Yes
PCB Retention
None
Durability (mating cycles max)
100
PCB Locator
No
Material - Plating Mating
Gold
Circuits (Loaded)
34
Glow-Wire Capable
No
Shrouded
Fully
Flammability
94V-0
Polarized to PCB
No
Plating min - Mating
0.762µm
Product Name
Milli-Grid
Temperature Range - Operating
-55° to +105°C
Max-Duration
11
Stackable
No
Material - Plating Termination
Tin

Description

Board Connector, 34 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.