Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,

  • Mfr # 878323414

  • Zoro # G205891233


product price: $2.39
/ea
Sold in multiples of 500 for $1,195.00

Key Features

Max. Temp.
260°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878323414
Zoro #
G205891233
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
260°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Material
Nylon
Features
Surface Mount Compatible
Color
Black
Hole Center to Center
2 mm
Current Rating
2 A
Flammability Rating
UL 94V-0
Number of Contacts
34
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Gold Plated
Stackable
No
Durability (mating cycles max)
100
Guide to Mating Part
No
UL
E29179
Product Name
Milli-Grid
PCB Retention
None
Breakaway
No
Circuits (Loaded)
34
Plating min - Mating
0.381µm
Orientation
Vertical
Pitch - Mating Interface
2.00mm
Glow-Wire Capable
No
CSA
LR19980
Keying to Mating Part
Yes
Lock to Mating Part
Yes
First Mate / Last Break
No
Material - Plating Mating
Gold
Component Type
PCB Header
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Flammability
94V-0
Material - Plating Termination
Tin
Current - Maximum per Contact
2.0A
Polarized to PCB
No
Shrouded
Fully
Temperature Range - Operating
-55° to +105°C
PCB Locator
No
Max-Temp
260

Description

Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.