Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal,

  • Mfr # 878323423

  • Zoro # G005891303


product price: $3.15
/ea
Sold in multiples of 1400 for $4,410.00

Key Features

Max. Temp.
260°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878323423
Zoro #
G005891303
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
260°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87832
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Color
Black
Features
Surface Mount Compatible
Material
Nylon
Hole Center to Center
2 mm
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Tin Plated
Number of Contacts
34
Flammability Rating
UL 94V-0
Current Rating
2 A
Material - Plating Mating
Gold
Max-Cycle
1
Guide to Mating Part
No
Product Name
Milli-Grid
PCB Retention
None
Polarized to PCB
No
Circuits (Loaded)
34
PCB Locator
No
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
2.0A
Glow-Wire Capable
No
Stackable
No
Durability (mating cycles max)
100
Component Type
PCB Header
Orientation
Vertical
CSA
LR19980
Plating min - Mating
0.762µm
Material - Plating Termination
Tin
Max-Duration
10
Shrouded
Fully
UL
E29179
Max-Temp
260
Robotic Placement
Pick and Place Cap
Keying to Mating Part
Yes
Breakaway
No
Flammability
94V-0
First Mate / Last Break
No
Pitch - Mating Interface
2.00mm
Material - Resin
Nylon
Temperature Range - Operating
-55° to +105°C
Lock to Mating Part
Yes

Description

Board Connector, 34 Contact(S), 2 Row(S), Male, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.