Zoro Homepage

Board Connector, 36 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking Mech,

  • Mfr # 901420036

  • Zoro # G405891019


product price: $0.91
/ea
Sold in multiples of 100 for $91.00

Key Features

Max. Temp.
105°C
Application
Signal
Series
90142
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901420036
Zoro #
G405891019
UPC #
-
Country of Origin
Singapore

Details

Max. Temp.
105°C
Application
Signal
Series
90142
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Color
Black
Material
Polyphenylene Oxide
Flammability Rating
UL 94V-1
Number of Rows
2
Number of Contacts
36
CSA
LR19980
UL
E29179
Pitch - Mating Interface
2.54mm
Ports
0
Product Name
C-Grid III
Circuits (maximum)
36
Breakaway
No
Keying to Mating Part
None
Stackable
No
Polarized to Mating Part
Yes
Glow-Wire Capable
No
Temperature Range - Operating
-55° to +105°C
Lock to Mating Part
Yes
Material - Resin
PPO

Description

Board Connector, 36 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Locking Mech, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.