Board Connector, 36 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 15477636

  • Zoro # G505892091


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Max. Voltage
250V
Max. Temp.
245°C
Application
Signal, Wire-to-Board
Series
70568
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15477636
Zoro #
G505892091
UPC #
800754628099
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
3.30mm
PCB Thickness - Recommended
2.40mm

Details

Max. Voltage
250V
Max. Temp.
245°C
Application
Signal, Wire-to-Board
Series
70568
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Sub-Category
PCB Headers
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
2.5 A
Number of Contacts
36
Flammability Rating
UL 94V-0
Glow-Wire Capable
No
PCB Retention
Yes
Polarized to Mating Part
Yes
Keying to Mating Part
None
CSA
LR19980
Breakaway
No
Guide to Mating Part
No
Lock to Mating Part
Yes
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
36
Material - Plating Mating
Gold
Material - Metal
Brass, Phosphor Bronze
PCB Locator
No
Stackable
No
Component Type
PCB Header
Shrouded
Fully
Current - Maximum per Contact
2.5A
Plating min - Mating
0.381µm
Pitch - Mating Interface
2.54mm
Orientation
Vertical
Product Name
C-Grid
Max-Duration
5
First Mate / Last Break
No
Flammability
94V-0
Polarized to PCB
Yes
Max-Temp
245
UL
E29179
Max-Cycle
1
Temperature Range - Operating
-55° to +105°C

Description

Board Connector, 36 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.