
Board Connector, 36 Contact(S), 6 Row(S), Male, Right Angle, 0.09 Inch Pitch, Press Fit Terminal,
Mfr # 1734601617
Zoro # G005892294
product price: $24.65
/eaSold in multiples of 4 for $98.60
Key Features
Max. Voltage
150V AC/DC
Max. Temp.
85°C
Application
Orthogonal Direct
Series
173460
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1734601617
Zoro #
G005892294
UPC #
191128353038
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.254 µm
Details
Max. Voltage
150V AC/DC
Max. Temp.
85°C
Application
Orthogonal Direct
Series
173460
Terminal Type
Through Hole - Compliant Pin
Color
Black
Sub-Category
Backplane Connectors
Hole Center to Center
2.35 mm
Material
High Temperature Thermoplastic
Number of Rows
6
Contact Finish
Gold over Nickel
Number of Contacts
36
Current Rating
0.75 A
Terminal Finish
Tin over Nickel
Description
Board Connector, 36 Contact(S), 6 Row(S), Male, Right Angle, 0.09 Inch Pitch, Press Fit Terminal, Locking, Black Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.