
Board Connector, 38 Contact(S), 2 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking,
Mfr # 5041863800
Zoro # G005892812
product price: $1.15
/eaSold in multiples of 162 for $186.30
Key Features
Application
Wire-to-Board
Series
504186
Number of Rows
2
Gender
Receptacle
Color - Resin
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5041863800
Zoro #
G005892812
UPC #
-
Country of Origin
Malaysia
Details
Application
Wire-to-Board
Series
504186
Number of Rows
2
Gender
Receptacle
Color - Resin
White
Glow-Wire Capable
No
Polarized to Mating Part
Yes
Material - Resin
Polyester
Pitch - Mating Interface
1.25mm
Circuits (maximum)
38
Temperature Range - Operating
-25° to +85°C
Product Name
Micro-Lock
Lock to Mating Part
Yes
Current - Maximum per Contact
1.5A
Description
Board Connector, 38 Contact(S), 2 Row(S), Female, 0.049 Inch Pitch, Crimp Terminal, Locking, Natural Insulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.