Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 38 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount 873683824

Board Connector, 38 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 873683824
  • Zoro # G005890894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873683824
Zoro #
G005890894
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Temp.
265°C
Max. Voltage
125V
Application
Board-to-Board, Signal
Series
87368
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Color
Black
Number of Contacts
38
Current Rating
1 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Gold Plated
Temperature Range - Operating
-55° to +105°C
UL
E29179
Lock to Mating Part
None
Max-Duration
14
Durability (mating cycles max)
25
Max-Cycle
1
Orientation
Right Angle
Material - Plating Mating
Gold
Glow-Wire Capable
No
Circuits (Loaded)
38
Current - Maximum per Contact
1.0A
Product Name
Milli-Grid
Polarized to PCB
Yes
PCB Locator
Yes
Flammability
94V-0
Max-Temp
265
Material - Plating Termination
Tin
PCB Retention
Yes
Material - Resin
Nylon
Plating min - Mating
0.381µm
Material - Metal
Phosphor Bronze
CSA
LR19980
Pitch - Mating Interface
2.00mm
Component Type
PCB Receptacle

Description

Board Connector, 38 Contact(S), 2 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.