Zoro Homepage

Board Connector, 4 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Crimp Terminal, Locking, Black

  • Mfr # 521170413

  • Zoro # G505893777


product price: $2.99
/ea
Sold in multiples of 30 for $89.70

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
52117
Standards
UL E29179
Hole Center to Center
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521170413
Zoro #
G505893777
UPC #
756054598092
Country of Origin
Japan

Details

Item
Miniature Waterproof Connector
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
52117
Standards
UL E29179
Hole Center to Center
2.5 mm
Color
Black
Sub-Category
Crimp Housings
Connector Type
Receptacle
Material
Polyester
Current Rating
3 A
Number of Rows
1
Number of Contacts
2
UL
E29179
Lock to Mating Part
Yes
Glow-Wire Capable
No
Material - Resin
Polyester
Temperature Range - Operating
-40° to +105°C
Product Name
Mizu-P25 Waterproof,Splash Proof
Stackable
No
Current - Maximum per Contact
3.0A
Circuits (maximum)
2
Pitch - Mating Interface
2.50mm

Description

Board Connector, 4 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.