Board Connector, 4 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Crimp Terminal,

  • Mfr # 510050400

  • Zoro # G305893656


product price: $0.09
/ea
Sold in multiples of 2000 for $180.00

Key Features

Application
Signal, Wire-to-Wire
Series
51005
Glow-Wire Capable
No
Stackable
No
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510050400
Zoro #
G305893656
UPC #
-
Country of Origin
Japan

Details

Application
Signal, Wire-to-Wire
Series
51005
Glow-Wire Capable
No
Stackable
No
CSA
LR19980
Number of Rows
1
Gender
Receptacle
Lock to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
2.00mm
Current - Maximum per Contact
2.0A
Color - Resin
Natural
UL
E29179
Material - Resin
Polyester
Circuits (maximum)
4
Flammability
94V-0

Description

Board Connector, 4 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Crimp Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.