Board Connector, 4 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White

  • Mfr # 38001394

  • Zoro # G505893319


product price:  $0.79
/ea
Sold in multiples of 103 for $81.37

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38001394
Zoro #
G505893319
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1.016 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Color
Natural
Flammability Rating
UL 94V-0
Number of Contacts
4
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
2.5 A
Number of Rows
1
Orientation
Bottom Entry
UL
E29179
PCB Retention
None
Material - Plating Termination
Tin
Circuits (Loaded)
4
Glow-Wire Capable
No
Lock to Mating Part
No
Max-Duration
5
Flammability
94V-0
Component Type
PCB Receptacle
Polarized to PCB
No
Material - Metal
Phosphor Bronze
Max-Temp
235
Grounding to PCB
No
Plating min - Mating
1.016µm
Material - Resin
Nylon
Material - Plating Mating
Tin
Color - Resin
Natural (White)
Guide to Mating Part
No
CSA
LR19980
Keying to Mating Part
None
Current - Maximum per Contact
2.5A
Pitch - Mating Interface
2.54mm
PCB Locator
No
Product Name
KK 254
Temperature Range - Operating
See Product Specification

Description

Board Connector, 4 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.