Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 4 Contact(S), 1 Row(S), Female, Straight, Surface Mount Terminal

  • Mfr # 917160550

  • Zoro # G005890887


product price: $0.42
/ea
Sold in multiples of 246 for $103.32

Key Features

Max. Single Wire Size
22 AWG
Min. Single Wire Size
24 AWG
Max. Voltage
32V AC
Max. Temp.
120°C
Series
91716
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917160550
Zoro #
G005890887
UPC #
884982201675
Country of Origin
Ireland

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
24 AWG
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
22, 24

Details

Max. Voltage
32V AC
Max. Temp.
120°C
Series
91716
Standards
CSA Certified; UL E29179
Hole Center to Center
2.5 mm
Terminal Type
IDT or Pierce
Sub-Category
IDT and Solder Connectors
Material
Nylon
Color
Natural
Connector Type
Female
Number of Contacts
4
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Current Rating
2 A; 4 A
Circuits (Loaded)
4
Temperature Range - Operating
-20° to +120°C
CSA
LR19980
Current - Maximum per Contact
2.0A, 4.0A
Material - Metal
Phosphor Bronze
Product Name
RAST 2.5
Glow-Wire Capable
No
Stackable
No
UL
E29179
Polarized to Mating Part
Yes
Pitch - Mating Interface
2.50mm
Flammability
94V-0
Material - Resin
Nylon
Color - Resin
Natural (White)
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Durability (mating cycles max)
10
Lock to Mating Part
None
Plating min - Mating
1.016µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.