
Board Connector, 4 Contact(S), 1 Row(S), Male, 0.079 Inch Pitch, Crimp Terminal, Plug
Mfr # 510060400
Zoro # G005893598
product price: $0.25
/eaSold in multiples of 353 for $88.25
Key Features
Application
Signal, Wire-to-Wire
Series
51006
Pitch - Mating Interface
2.00mm
Glow-Wire Capable
No
Gender
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
510060400
Zoro #
G005893598
UPC #
-
Country of Origin
Japan
Details
Application
Signal, Wire-to-Wire
Series
51006
Pitch - Mating Interface
2.00mm
Glow-Wire Capable
No
Gender
Plug
Current - Maximum per Contact
2.0A
Color - Resin
Natural
Number of Rows
1
Material - Resin
Polyester
CSA
LR19980
Flammability
94V-0
Stackable
No
Circuits (maximum)
4
Temperature Range - Operating
-40° to +105°C
UL
E29179
Lock to Mating Part
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.