Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal,

  • Mfr # 534260410

  • Zoro # G105893320


product price: $0.35
/ea
Sold in multiples of 300 for $105.00

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
53426
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534260410
Zoro #
G105893320
UPC #
-
Country of Origin
Japan

Dimensions

PC Tail Length
3.40mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
53426
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole - Kinked Pin
Hole Center to Center
2.5 mm
Color
Natural
Material
Polyester
Number of Rows
1
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
4
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Shrouded
Fully
Material - Plating Mating
Tin
Material - Metal
Phosphor Bronze
Component Type
PCB Header
Voltage - Maximum
250V AC (RMS)/DC
Temperature Range - Operating
-55° to +105°C
Durability (mating cycles max)
30
Product Name
Mini-Lock
Current - Maximum per Contact
3.0A
Material - Plating Termination
Tin
Breakaway
No
Circuits (Loaded)
4
Orientation
Right Angle
PCB Locator
No
Flammability
94V-0
Keying to Mating Part
None
Lock to Mating Part
Yes
Stackable
No
Polarized to Mating Part
Yes
Polarized to PCB
No
Material - Resin
Polyester
Pitch - Mating Interface
2.50mm
UL
E29179
CSA
LR19980
PCB Retention
Yes
Glow-Wire Capable
No

Description

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.