Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22124042

  • Zoro # G605892304


product price: $0.60
/ea
Sold in multiples of 150 for $90.00

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22124042
Zoro #
G605892304
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.80mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
Color
Natural
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Nylon
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
4
Current Rating
4 A
Flammability Rating
UL 94V-0
Number of Rows
1
Glow-Wire Capable
No
CSA
LR19980
Orientation
Right Angle
Max-Duration
5
Material - Plating Mating
Gold
PCB Retention
None
Material - Plating Termination
Tin
Material - Metal
Brass
Color - Resin
Natural (White)
Temperature Range - Operating
See Product Specification
Keying to Mating Part
None
UL
E29179
Flammability
94V-0
Max-Temp
235
Circuits (Loaded)
4
Polarized to PCB
Yes
Guide to Mating Part
No
Shrouded
Partial
Plating min - Mating
0.508µm
PCB Locator
No
Pitch - Mating Interface
2.54mm
Product Name
KK 254
First Mate / Last Break
No
Current - Maximum per Contact
4.0A
Lock to Mating Part
Yes
Breakaway
No
Component Type
PCB Header
Durability (mating cycles max)
100
Stackable
No
Material - Resin
Nylon

Description

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.