Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22281041

  • Zoro # G205892179


product price: $0.61
/ea
Sold in multiples of 143 for $87.23

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
42228
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22281041
Zoro #
G205892179
UPC #
800753799905
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
42228
Standards
CSA Certified; UL E29179
Material
Nylon
Sub-Category
PCB Headers
Terminal Type
Through Hole
Features
Breakaway
Color
Black
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Current Rating
4 A
Number of Contacts
4
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0

Description

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Friction Lock, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.