Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,  26481042

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 26481042
  • Zoro # G305892710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26481042
Zoro #
G305892710
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
5.08 µm
PC Tail Length
4.67mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
250V
Application
Board-to-Board, Power, Wire-to-Board
Series
41662
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
3.96 mm
Terminal Type
Through Hole
Features
Breakaway
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
4
Current Rating
7 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Rows
1
Breakaway
Yes
Durability (mating cycles max)
25
Material - Metal
Brass
Glow-Wire Capable
No
Polarized to PCB
No
Circuits (Loaded)
4
Plating min - Mating
5.080µm
Current - Maximum per Contact
7.0A
Shrouded
Partial
Temperature Range - Operating
See Product Specification
Max-Duration
5
PCB Locator
No
Pitch - Mating Interface
3.96mm
UL
E29179
Guide to Mating Part
No
Max-Temp
235
Stackable
No
Orientation
Right Angle
PCB Retention
None
Material - Plating Termination
Tin
First Mate / Last Break
No
Product Name
KK 396
Material - Plating Mating
Tin
Flammability
94V-0
Component Type
PCB Header
Keying to Mating Part
None
CSA
LR19980
Polarized to Mating Part
Yes
Material - Resin
Polyester
Lock to Mating Part
None

Description

Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.