
Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,
Mfr # 417920530
Zoro # G705893355
product price: $1.15
/eaSold in multiples of 85 for $97.75
Key Features
Max. Temp.
235°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Hole Center to Center
3.96 mm
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417920530
Zoro #
G705893355
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Temp.
235°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Hole Center to Center
3.96 mm
Material
Polyester
Terminal Type
Through Hole
Color
Natural
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
7 A
Flammability Rating
UL 94V-0
Number of Contacts
4
Number of Rows
1
Description
Board Connector, 4 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Locking, White Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.