Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal,  908160004

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 908160004
  • Zoro # G505890882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908160004
Zoro #
G505890882
UPC #
-
Country of Origin
Ireland

Dimensions

Contact Plating Thickness
0.076 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
1.05mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90816
Features
Surface Mount Compatible
Material
Nylon
Terminal Type
Surface Mount
Color
Black
Hole Center to Center
1.27 mm
Number of Rows
1
Current Rating
1.2 A
Terminal Finish
Nickel Plated
Number of Contacts
4
Contact Finish
Tin Plated
PCB Locator
Yes
Material - Resin
Nylon
PCB Retention
None
Breakaway
No
Component Type
PCB Header
Glow-Wire Capable
No
Polarized to Mating Part
Yes
Guide to Mating Part
No
Shrouded
Partial
Temperature Range - Operating
-40° to +105°C
Material - Metal
Brass
Polarized to PCB
Yes
Pitch - Mating Interface
1.27mm
Product Name
Picoflex
Material - Plating Mating
Tin
Plating min - Mating
0.076µm
Lock to Mating Part
Yes
Durability (mating cycles max)
5
First Mate / Last Break
No
Material - Plating Termination
Nickel
Stackable
No
Current - Maximum per Contact
1.2A
Orientation
Vertical
Circuits (Loaded)
4

Description

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.