This item is Discontinued.

Molex Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black 901200924

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black (Discontinued)

  • Mfr # 901200924
  • Zoro # G605891000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901200924
Zoro #
G605891000
UPC #
-
Country of Origin
Singapore

Dimensions

PC Tail Length
2.90mm
PCB Thickness - Recommended
1.60mm

Details

Application
Signal, Wire-to-Board
Series
90120
Material - Plating Termination
Nickel
Circuits (Loaded)
4
PCB Locator
No
Number of Rows
1
Glow-Wire Capable
No
UL
E29179
Temperature Range - Operating
-55° to +125°C
Polarized to PCB
No
Current - Maximum per Contact
3.0A
Color - Resin
Black
CSA
LR19980
Lock to Mating Part
None
Shrouded
No
Termination Interface Style
Through Hole
Material - Plating Mating
Gold
First Mate / Last Break
No
Stackable
No
Component Type
PCB Header
PCB Retention
None
Polarized to Mating Part
No
Product Name
C-Grid III
Max-Temp
235
Material - Metal
Brass
Orientation
Vertical
Flammability
94V-0
Guide to Mating Part
No
Max-Cycle
1
Voltage - Maximum
350V AC/DC
Material - Resin
Polyester
Max-Duration
3
Durability (mating cycles max)
500
Pitch - Mating Interface
2.54mm
Plating min - Mating
0.762µm
Keying to Mating Part
None
Breakaway
Yes

Description

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.