Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking 705410038

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking (Discontinued)

  • Mfr # 705410038
  • Zoro # G105891487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705410038
Zoro #
G105891487
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.30mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
70541
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Hole Center to Center
2.54 mm
Number of Contacts
4
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
3 A
Plating min - Mating
0.381µm
Glow-Wire Capable
No
Circuits (Loaded)
4
Component Type
PCB Header
Current - Maximum per Contact
3.0A
PCB Locator
Yes
Flammability
94V-0
Lock to Mating Part
Yes
First Mate / Last Break
No
Material - Plating Mating
Gold
UL
E29179
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
2.54mm
Keying to Mating Part
None
Breakaway
No
Material - Metal
Brass, Phosphor Bronze
Orientation
Vertical
Stackable
No
Product Name
SL
PCB Retention
Yes
Shrouded
Fully
Durability (mating cycles max)
50
Guide to Mating Part
No
Material - Resin
High Temperature Thermoplastic
Polarized to Mating Part
Yes
CSA
LR19980
Material - Plating Termination
Tin

Description

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking Mech, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.