This item is Discontinued.

Molex Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle 22284047

Board Connector, 4 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 22284047
  • Zoro # G305891959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22284047
Zoro #
G305891959
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
3.05mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Features
Breakaway; Surface Mount Compatible
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Color
Black
Number of Contacts
4
Flammability Rating
UL 94V-0
Current Rating
4 A
Number of Rows
1
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Material - Metal
Brass
Max-Temp
260
Material - Plating Termination
Tin
Guide to Mating Part
No
PCB Retention
None
Keying to Mating Part
None
Lock to Mating Part
None
Breakaway
Yes
Circuits (Loaded)
4
Stackable
No
Shrouded
No
Material - Plating Mating
Gold
PCB Locator
No
Orientation
Vertical
Plating min - Mating
0.762µm
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
100
Polarized to PCB
No
Pitch - Mating Interface
2.54mm
Temperature Range - Operating
See Product Specification
Current - Maximum per Contact
4.0A
Component Type
PCB Header
Glow-Wire Capable
No
First Mate / Last Break
No
CSA
LR19980
Polarized to Mating Part
No
Product Name
KK 254
UL
E29179
Max-Duration
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.